




€16.41/ pieceexcl. VAT
€19.86incl. VAT
18 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.41 | - |
10+ | €13.68 | 16.67% |
20+ | €10.94 | 33.33% |
40+ | €10.12 | 38.33% |
60+ | €9.57 | 41.67% |
80+ | €8.75 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Series | PE-M (HMPE 1000) |
Colour | Black |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | UHMWPE |
Material class | Multilene PE-M |
Group | Industrial Plastics |
Suitable for welding | Difficult |
Can be glued | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Multilene PE-M |