




€15.81/ pieceexcl. VAT
€19.13incl. VAT
5 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.81 | - |
11+ | €13.18 | 16.67% |
22+ | €10.54 | 33.33% |
44+ | €9.75 | 38.33% |
66+ | €9.22 | 41.67% |
87+ | €8.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 35 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |