




€3.09/ pieceexcl. VAT
€3.74incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.09 | - |
56+ | €2.58 | 16.67% |
111+ | €2.06 | 33.33% |
222+ | €1.91 | 38.33% |
332+ | €1.80 | 41.67% |
443+ | €1.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |