MULTILENE

MULTILENE Mounting profile C10 Stainless Steel 30x24mm 2000mm

  • ERIKS:10034957
Image 1
Save to list

€66.46/ pieceexcl. VAT

€80.42incl. VAT

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.46

-

3+

€55.38

16.67%

5+

€44.30

33.33%

10+

€40.98

38.33%

14+

€38.77

41.67%

19+

€35.44

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Material
Stainless steel
Width
30 mm
Height
24 mm