MULTILENE

MULTILENE Hollow rod PP grey 7032 ø30/15x2000 mm

  • ERIKS:10034842
Image 1
Save to list

€19.85/ pieceexcl. VAT

€24.02incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.85

-

9+

€16.54

16.67%

17+

€13.23

33.33%

34+

€12.24

38.33%

51+

€11.58

41.67%

68+

€10.59

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
30 mm
Internal diameter
15 mm
Length
2000 mm
Group
Industrial Plastics