

19,03 €/ pieceexcl. VAT
23,03 €incl. VAT
14 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 19,03 € | - |
9+ | 15,86 € | 16.67% |
18+ | 12,68 € | 33.33% |
36+ | 11,73 € | 38.33% |
54+ | 11,10 € | 41.67% |
71+ | 10,15 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 30 mm |
Internal diameter | 15 mm |
Length | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |