

€286.30/ pieceexcl. VAT
€346.42incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €286.30 | - |
2+ | €264.83 | 7.50% |
3+ | €250.51 | 12.50% |
4+ | €229.04 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 140 mm |
Internal diameter | 70 mm |
Length | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |