

€151.22/ pieceexcl. VAT
€182.98incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.22 | - |
2+ | €126.02 | 16.67% |
3+ | €100.81 | 33.33% |
5+ | €93.25 | 38.33% |
7+ | €88.21 | 41.67% |
9+ | €80.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Black |
Outer diameter | 100 mm |
Internal diameter | 70 mm |
Length | 2000 mm |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |