MOTIP

MOTIP Fluo spotmarker 180° groen 500ml

  • ERIKS:12014782
  • Manufacturer:4048500201516
Image 1
Professional construction site marking for building construction and civil engineering, construction sites and road construction. Also can be used in tunnelling and mining. Patented one-hand safety cap with easy-touch release for improved functionality and increased safety. Guaranteed marking without painted fingers. Colour tones: luminous pink, luminous red, luminous orange, luminous yellow, luminous green and luminous blue for fluorescent markings. Also available in non-fluorescent colour hues: white, yellow, red, grey and black. The grey and black marking sprays can also be used as corrective sprays to remove fluorescent markings from concrete or tar. Fluo/non-fluo Spot Marker can also be used in the following accessories:Speedmarker longSpeedmarker short Speedmarker 2-wheelAccessories available from all COLORMARK partners.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOTIP
Series
180°
Colour
Green
Volume
500 ml
Model
Spray can