MOLYKOTE

MOLYKOTE Multigliss penetrating oil 400ml

  • ERIKS:10020670
  • Manufacturer:5413278389688
Image 1
Dispersion with penetrating properties.
  • Penetration
  • Rust-loosening properties
  • Lubrication.
Save to list

€16.20/ pieceexcl. VAT

€19.60incl. VAT

90 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Alternatives
Product Image

FUCHS ANTICORIT SYNTH SPRAY 400 ml

  • Eriks:14297107
  • Manufacturer:600876029

€6.90/ pieceexcl. VAT

€8.35incl. VAT

156 In stock - Estimated delivery date 26/10/2026