MOLYKOTE

MOLYKOTE D White assembly paste spray 400ml

  • ERIKS:11426327
  • Manufacturer:5413278389565
Image 1
Light-colored, solid lubricant paste for assembly and running-in of metal components.
  • High load-carrying capacity
  • Prevents stick-slip and seizure
  • Good corrosion protection
  • Excellent protection against galling and fretting corrosion
  • Cleanness.
Save to list

32,63 €/ pieceexcl. VAT

39,48 €incl. VAT

Sold per: 12Min. order: 12

12 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Volume
0.4 l
Packaging
Syringe
Alternatives
Product Image

FUCHS GLEITMO 100S SPRAY 400 ml

  • Eriks:14296076
  • Manufacturer:601081217

32,47 €/ pieceexcl. VAT

39,29 €incl. VAT

29 In stock - Estimated delivery date 22.09.2026