MOLYKOTE

MOLYKOTE CU 7439 Plus Copper paste can 1kg

  • ERIKS:23164294
  • Manufacturer:5413278390387
Image 1
Copper paste for components subjected to high temperatures, high pressures and corrosive influences.
  • Wide service temperature range
  • Good pressure resistance
  • Very adhesive and resistant against water wash-out
  • Good corrosion protection
  • Low evaporation
  • No drop point.
Save to list

€85.19/ pieceexcl. VAT

€103.08incl. VAT

5 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
1 kg
Packaging
Can
Alternatives
Product Image

FUCHS RENOLIT COPPER PASTE Can 500g

  • Eriks:14296448
  • Manufacturer:600144241

€12.98/ pieceexcl. VAT

€15.71incl. VAT

10 In stock - Estimated delivery date 16/11/2026