MOLYKOTE

MOLYKOTE CU 7439 Plus Copper paste 5kg

  • ERIKS:23164220
  • Manufacturer:5413278032621
Image 1
Copper paste for components subjected to high temperatures, high pressures and corrosive influences.
  • Wide service temperature range
  • Good pressure resistance
  • Very adhesive and resistant against water wash-out
  • Good corrosion protection
  • Low evaporation
  • No drop point.
Save to list

€353.82/ pieceexcl. VAT

€428.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MOLYKOTE
Content
5 kg
Alternatives
Product Image

FUCHS GLEITMO 160 NEU Can 1 kg

  • Eriks:13201488
  • Manufacturer:601093609

€48.01/ pieceexcl. VAT

€58.09incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026