




€783.28/ pieceexcl. VAT
€947.77incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | S36 |
Type | 8336 |
Model | Horizontal float switch |
Mounting | Horizontal |
Process connection | Flange |
Size process connection | Square A |
Max. operating pressure | 33.8 bar |
Min. specific density of liquid | 820 kg/m³ |
Float diameter | 65 mm |
Contact type | 1 x NO en 1 x NC |
Contact version | Silver |
Switching power | 440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive |
Adjustable differential gap | Yes |
Shaft length | 362 mm |
Housing material | Aluminium alloy |
Material wet portion housing | Stainless steel 316 |
Float material | Stainless steel 316 |
Material cover | Aluminium alloy |
Material of connection | Stainless steel 316 |
With sleeve | No |
Level of protection (IP value) | IP66 |
Ambient temperature | from -30 to 70 °C |
Explosion-proof | No |