




€1,078.65/ pieceexcl. VAT
€1,305.17incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MOBREY |
Series | S36 |
Type | 8336 |
Model | Vertical float switch |
Mounting | Vertical |
Process connection | Flange |
Size process connection | Square A |
Max. operating pressure | 30 bar |
Min. specific density of liquid | 700 kg/m³ |
Float diameter | 129 mm |
Contact type | 1 x NO en 1 x NC |
Contact version | Silver |
Switching power | 440V / 5A / 2000VA AC - 240V / 1A / 35W DC inductive - 240V / 1A / 35W DC resistive |
Adjustable differential gap | Yes |
Shaft length | 1500 mm |
Housing material | Aluminium alloy |
Material wet portion housing | Stainless steel 316 |
Float material | Stainless steel 316 |
Material cover | Aluminium alloy |
Material of connection | Stainless steel 316 |
With sleeve | No |
Level of protection (IP value) | IP66 |
Ambient temperature | from -30 to 70 °C |
Explosion-proof | No |