




€1,224.85/ pieceexcl. VAT
€1,482.07incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MIVAL |
Type | 2012 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Ductile cast iron |
Material quality | GJS-400-18 |
Nominal inner diameter | DN40 |
Connection | Flange |
Pressure rating | PN16 |
Flange finish | Raised face |
Face to Face norm | EN 558, Series 1 |
Face to Face length | 200 mm |
Operation | Hand wheel |
Type of disc | Rotating disc |
Stem seal type | Bellows |
With back-flow preventer | No |
With backflow safeguard | No |
Sealing | Stainless steel |
Material disc | 1.4021 |
Spindle material | 1.4021 |
Primary spindle seal material | Graphite |
Bellows material | 1.4541 |
Material bonnet | GJS-400-18 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 350 °C |
Kv value | 26.4 m³/h |
With position indicator | Yes |
With drain | Yes |
DN | DN40 |
A | 150 mm |
H | 250 mm |
L | 200 mm |
L1 | 220 mm |
M | 150 mm |
M1 | 70 mm |
Weight | 11 kg |