MITUTOYO

MITUTOYO U-WAVE Bluetooth, IP67 264-624

  • ERIKS:14707412
  • Manufacturer:4946368796765
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
U-WAVE fit Bluetooth, IP67 Type
U-WAVE fit Bluetooth
  • Bluetooth® communication allows for wireless transmission of measurement data from digimatic micrometers and calipers to PCs, smartphones, tablets, and other terminals alike.
  • U-WAVE is now available with Bluetooth® wireless technology. With no receiver required, one PC can connect up to seven units with Mitutoyo U-WAVE Bluetooth ®. For tougher shop floor usage, dust / water-proof models are also available.
  • Bluetooth® communication not only allows for cost reduction, as it does not require the conventional dedicated receiver unit, but it also improves operability.
  • Communication distance of approx. 16 m in an open space and approx. 10 m in a factory environment.
  • The application software for transferring measurement data to smartphones, tablets, or PCs

U-WAVEPAK-BM
Available for both Android and IOS, U-WAVEPAK-BM provides users to make use of simple process control with its measurement data import function.
U-WAVEPAK NAVI
Available only for Android U-WAVEPAK NAVI guides you throughout your measurement. By using pictures, the app tells you where and how to measure as well as in what order or what device to use.
U-WAVEPAK-BW
For use on computers, U-WAVEPAK-BW communicates directly with your measuring instrument, allowing you to transfer measurement data to your computer’s software. This software can be downloaded for free on our company’s website.

Save to list

€183.21/ pieceexcl. VAT

€221.68incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO