MITUTOYO

MITUTOYO Meetklok 30mm/0.01mm 2052A Met opspan-oor

  • ERIKS:14379390
  • Manufacturer:4946368842332
Image 1
Image 2
Image 1
Image 2
Dial Gauge, Lug Back, ISO Type
Series 2
Standard Type, 30 mm Range, 0,01 mm Graduation

This is a standard dial indicator. It offers you the following benefits:
  • Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
  • No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Save to list

€119.97/ pieceexcl. VAT

€145.16incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO