Digital ABS Depth Gauge IP67, Pin TypeSeries 571This Digital Depth Gauge is IP67 and offers you the following benefits:<ul><li>It has excellent resistance against water and dust (IP67 protection level) enabling you to use it in situations that include coolant fluid.</li><li>Direct reading by pressing the OFFSET function, which compensates for the 10 mm width of the hook (hook type).</li></ul>