MITUTOYO

MITUTOYO Digital micrometer QuantuMike IP65 293-142-40

  • ERIKS:14803501
  • Manufacturer:4550501379694
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Micrometer QuantuMike IP65
Series 293
This is an IP65 micrometer offering movement four times as fast as a standard micrometer.
It presents you with the following benefits:
  • Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.
  • Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.
  • Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.
  • Equipped with a calibration schedule warning function.
  • GO/±NG judgement is performed by setting the upper and lower tolerance limits.
  • Approach speed warning function for reliable measurements.
  • Extraordinary battery life of 2 years (4000 h).
  • Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).
  • Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.
  • A function lock protects the display against unauthorized use.
  • Visibility is improved by enlarging the display unit.
Save to list

€532.89/ pieceexcl. VAT

€644.80incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 50 to 75 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric