MITUTOYO

MITUTOYO Digital dial indicator ID-C 543-725B

  • ERIKS:14621430
  • Manufacturer:4946368850290
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-CSeries 543This is a multifunction standard indicator that is reliable and easy to use.<ul><li>Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.</li><li>The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.</li><li>Excellent visibility with a large digital/analog display.</li><li>Model with 0,5 µm digital step is available.</li><li>Measurements such as simple calculation and peak detection are possible.</li><li>Equipped with a calibration schedule warning function.</li><li>GO/±NG judgement is performed by setting the upper and lower tolerances.</li><li>Display 330° rotatable.</li><li>A function lock protects the display against unauthorised use.</li></ul>
Save to list

€431.52/ pieceexcl. VAT

€522.14incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 25.4 mm
Digital indication
Yes
Depth dimension
Yes
Data-exchange
Yes
Model
Metric