MITUTOYO

MITUTOYO Digimatic Screw Thread Micrometer 0-25mm - artnr. 326-251-10

  • ERIKS:11868205
  • Manufacturer:4946368695761
Image 1
Image 2
Image 1
Image 2
Digital Screw Thread Micrometer IP65
Series 326
This Digimatic Screw Thread Micrometer should be used with optional, interchangeable, anvils/spindle-tips that allow you to measure a wide range of metric/unified and Whitworth screw-thread pitch diameters.

A metric (unified) 60º setting standard is included with all models except those measuring range from 0-25 mm.
Save to list

€837.93/ pieceexcl. VAT

€1,013.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 25 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No