MITUTOYO

MITUTOYO Digimatic caliper, standard/special jaws 551-331-20

  • ERIKS:14249287
  • Manufacturer:4946368846316
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS Caliper Nib Style/Std. Jaws
Series 551
This is a Digimatic caliper with nib-style and standard jaws.
It offers you the following benefits:
  • Knife-shaped measuring surfaces allow you to take outside
    measurements.
  • Rounded measuring surfaces enable you to measure inside
    dimensions.
  • ABSOLUTE System delivers reliable measurements.
Save to list

€571.02/ pieceexcl. VAT

€690.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
Yes
Depth dimension
Yes
Data-exchange
No
Model
Metric