MITUTOYO

MITUTOYO Dig. meetklok 543-721 B ID-C Digimatic meetklok 1", 0,00005"

  • ERIKS:14515930
  • Manufacturer:4946368850276
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-C
Series 543
This is a multifunction standard indicator that is reliable and easy to use.
  • Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.
  • The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
  • Excellent visibility with a large digital/analog display.
  • Model with 0,5 µm digital step is available.
  • Measurements such as simple calculation and peak detection are possible.
  • Equipped with a calibration schedule warning function.
  • GO/±NG judgement is performed by setting the upper and lower tolerances.
  • Display 330° rotatable.
  • A function lock protects the display against unauthorised use.
Save to list

€544.05/ pieceexcl. VAT

€658.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO