MITUTOYO

MITUTOYO ABSOLUTE Digimatic screw gauge Quickmike 227-201-20

  • ERIKS:13571465
  • Manufacturer:4946368736860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Absolute Digital Mic., Adjust. Force
Series 227
This Quickmike has an adjustable measuring force to suit various kinds of
workpieces.
The ABSOLUTE Digimatic Micrometer Quickmike offers the following benefits:
  • It‘s dedicated to applications requiring a constant/low measuring force such as measuring wire, paper and plastic/rubber parts.
  • Constant and low measuring force mechanism in the thimble.
  • Non-rotating spindle.
  • Speedy spindle feed of 10 mm per thimble rotation.
Save to list

€1,163.43/ pieceexcl. VAT

€1,407.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 15 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
No
Model
Metric