MILLER

MILLER H-Design Duraflex 2-point harness auto 2 loops

  • ERIKS:13229323
  • Manufacturer:3660681057327
Image 1
Image 2
Image 1
Image 2
H-Design Duraflex™ 2 points harness with 2 webbing loops at the front and automatic buckles on chest and legs straps. Shoulder Straps : Duraflex Stretch 44,5 mm webbing PES with PTFE treatment (water repellent / anti stain). Other Straps : Standard black webbing 44 mm PES with PTFE treatment (water repellent / anti stain). Back Anchorage D-ring : Material : steel Finish : Zinc plated Silver. Sternal anchorage point : long webbing loops. Aluminium automatic buckles. Steel mating buckles : Finish : Zinc plated silver. Certified for a maximum load of 140 kgs.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Series
H-Design®
Type
1032872
Size
2
Norm
EN 361