MICRO MOTORS

MICRO MOTORS Motorreductor RH158 12V 60Nm 45rpm BDC + Spur gear, i = 94,37:1

  • ERIKS:11527265
Image 1
Save to list

€20.14/ pieceexcl. VAT

€24.37incl. VAT

11 In stock - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.14

-

200+

€18.32

9.04%

2000+

€17.79

11.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MICRO MOTORS
Gear Ratio
94.37
Weight
0.19 kg
Length
66.5 mm
Type of gearbox
Spur
Type of motor
RH158
Nominal current
680 A
Nominal speed
45 rpm
Nominal torque
0.6 Nm
Nominal voltage
12
Radial load
50
Axial load
10
Temperature range
from -20 to 60 °C