METABO

METABO Triangular Base-Plate Sander DSE 300 Intec

  • ERIKS:23917593
  • Manufacturer:4007430061348
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
300 W
Base-plate width
93 mm
Weight of machine
1.3 kg
Continuous rated speed
18000 rpm
Idle rotational speed
14000 - 22000 rpm