METABO

METABO Table saw TS 254 (220-240 V / 50 - 60 Hz); Cardboard box; with stand and trolley function (600668000)

  • ERIKS:14456391
  • Manufacturer:4007430214188
Image 1
Image 2
Image 1
Image 2
Extremely light table saw with trolley function for more mobility on the construction site
Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand
Very compact with folded stand for comfortable transport and space-saving storage
Second working height for working near ground level
Anti-twist tubular frame construction for highest demands on the building site and during installations
Cables and all add-on components for transport can be stored on the casing
Powerful motor with electronic overload protection
Motor brake for quick stop of the saw blade in 3 seconds
Restart protection: prevents unintentional start-up after power supply interruption
Soft start for long service life of motor and drive
Precise parallel guide/rip fence with double clamping and quick fastening
Precise saw blade inclination via gear guide
Automatic resetting to 0 – 45 ° after undercuts
Easy saw blade change with spindle lock
Splitting wedge can be countersunk without tools for transport
Precise, extendable table width extension for extra large working surfaces

Scope of delivery
Carbide saw blade with alternately bevel-ground tips (40 teeth), Stand, Hard rubber tyres, Rip Fence, Mitre Fence, Table Length Extension, Table width extension (right), Saw blade case, Push stick
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO