METABO

METABO Router assortment, "SP", 8mm, 6 pieces (631040000)

  • ERIKS:14512643
  • Manufacturer:4007430171917
Image 1
Contents: 2 x straight bits: 8 mm, 12 mm, 1 x core-box bits: 12.7 mm, R 6.3mm, 1 x rounding over but with ball bearing: 21.8 mm, R 6.3 mm, 1 x profile cutter with ball bearing: 25 mm, R 4.5 mm, 1 x V groove bit 12.7 mm 14°
Save to list

€32.00/ pieceexcl. VAT

€38.72incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO