METABO

METABO Metal Chop Saw CS 23-355

  • ERIKS:23917755
  • Manufacturer:4007430169204
Image 1
For single phase alternating current
Powerful and fast cutting for profiles, pipes and rods made of steel, cast iron, aluminium and other non-ferrous metals.
Motor and gear with ball bearing and designed for high loads
Spindle lock for easy disc change
Quick clamping device with variable mitre conversion from -15° up to 45°
Easy to transport due to built-in handle and locking device
High safety thanks to swivelling cutting guard
Storage for double-ended wrench at the machine table
Safe working thanks to adjustable spark guide plate
Adjustable cutting depth limiter

Scope of delivery
Open-ended ring spanner, Inner support flange, Flange nut
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2300 W
Idle rotational speed
4000 rpm