METABO

METABO Jigsaw STEB 70 Quick

  • ERIKS:11810175
  • Manufacturer:4007430183644
Image 1
Metabo "Quick" for changing saw blades without tools
Low-lying saw blade guidance for precise cuts
Bar handle with non-slip softgrip surface
Switchable shaving blower function ensures free view of cutting line
Vario (V)-electronics for working with customised strokes for the materials used
Extraction possibility by means of connecting an all-purpose vacuum cleaner
Precision guide rail and guiding device available as accessory

Scope of delivery
Extraction nozzle, Protective glass, chip break guard plate, Hexagonal wrench, Plastic Carry Case
Save to list

Replacement product

STEB 100 Quick Jigsaw case

STEB 100 Quick Jigsaw case

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
570 W
Stroke
22 mm
Lost motion stroke rate
3300
Cutting depth in wood
70 mm
Max. material thickness in steel 400 N/mm²
6 mm
Max. material thickness in aluminium 250 N/mm²
20 mm
Pivoting range
45 °
Weight of machine
2 kg