METABO

METABO Jigsaw STE 140 Plus

  • ERIKS:12369130
  • Manufacturer:4007430212122
Image 1
Extremely powerful jig saw with VTC electronics for fast cuts into softwood of up to 140 mm
Extremely handy thanks to small handle size and softgrip surface
Precise and material-matched sawing thanks to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support
Metabo "Quick" for changing saw blades without tools with automatic ejection
Convenient start automatic: automatic stroke acceleration when starting to saw
Simple bevel cuts thanks to no-tool adjustable footplate with rest points
Switchable shaving blower function ensures free view of cutting line
Motion-controlled LED work light for optimum illumination of the cutting line
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for working with customised strokes for the materials used that remain almost constant under load
No-volt release switch: prevents unintentional startup after power cut
Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing.

Scope of delivery
Extraction nozzle, Protective glass, plastic guard plate, chip break guard plate, Plastic Carry Case
Save to list

€287.96/ pieceexcl. VAT

€348.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
750 W
Lost motion stroke rate
1000 - 3100
Cutting depth
140 mm
Max. material thickness in steel 800 N/mm²
10 mm
Pivoting range
- 45 °/+ 45 ° °
Alternatives

€286.12/ pieceexcl. VAT

€346.21incl. VAT

1 In stock - Estimated delivery date 04/11/2026