METABO

METABO Impact drill SBE 18 LTX body

  • ERIKS:13174683
  • Manufacturer:4007430305411
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
24 Nm
Max. blow count
57,000
Drill chuck span
from 1.5 to 13 mm
Nominal voltage
18 V
Weight including battery-pack
2.6 kg
Drill diameter in steel
13 mm
Drill diameter in wood
30 mm
Drill diameter in concrete
16 mm
Idle rotational speed
0 - 1000 / 0 - 3000 rpm