METABO

METABO Hot Air Gun HE 20-600

  • ERIKS:12369181
  • Manufacturer:4007430226822
Image 1
Special features
Wide range of applications: Removing paint, shaping, shrinking, welding and much more.
High-quality ceramic heating, powerful motor and optimal cooling for a long service life.
Quick and easy temperature adjustment via an adjustment wheel.
Easy handling thanks to ergonomic design and soft grip handle with non-slip surface.
Safe stationary working made possible by large, non-slip surface.

Standard scope of delivery
Wide jet nozzle (50 mm)
Reducing nozzle (20 mm)
MetaLoc case

Technical characteristics
Air volume: 150 / 300 / 500 l/min
Number of flow rates: 3
Air temperature: 50 / 50 – 600°C
Number of air temperature levels: infinite
Power consumption: 2,000 W
Weight (without power cable): 0.7 kg
Cable length: 2.2 m
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2000 W
Temperature
50 / 50 - 600 °C
With temperature control
Yes
Air volume
150 / 300 / 500 l/min
Air flow control
Yes
Weight of machine
0.7 kg
Cable length
2.2 m