METABO

METABO Flexiamant Super FKS 60, 125x4.0x22.23 Inox, SF 27 (616198000)

  • ERIKS:14510093
  • Manufacturer:4007430286109
Image 1
Image 2
Image 1
Image 2
Special grinding disc for processing fillet welds in stainless steel and steel, thanks to a high finish quality. Other application examples: Processing of weld seams, deburring, grinding of corners and edges, Particularly suited for front facing working with the Metabo flat-head angle grinders, Clean cut with high material removal ensures excellent cutting output, Different grain levels can be selected - additional fine grinding can consequently be omitted, The grinding disc has a sectioned rim, therefore best-suited for the individual processing of the material, Suitable for rust and acid resistant steels (V2A, NIrosta, INOX), highly solid, high-alloy steels, hardened steels, construction steels, grey cast iron, Low in iron, sulphur and chlorine (Fe + S + Cl ≤ 0.1 %)/hardness: medium, Maximum working speed 80 m/s
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO