METABO

METABO Flat-head angle grinder WEF 15-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box (613082000)

  • ERIKS:12747921
  • Manufacturer:4007430275707
Image 1
Powerful flat-head angle grinder for working quickly in acute angles down to 43°
Particularly developed for the removal of weld slag, rust or paint in narrow frame constructions and for working in tight spaces
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Metabo VibraTech (MVT) side handle for vibration damping to protect the user's health
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle, 1 Flap disc Flexiamant Super Convex (125mm; P60)
Save to list

€357.88/ pieceexcl. VAT

€433.03incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1550 W
Idle rotational speed
11000 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
11000 rpm
Max. torque
3.5 Nm
Weight of machine
2.7 kg
Cable length
4 m
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 10/11/2026