METABO

METABO Flap disc 125 mm P 60, SP-ZK (623148000)

  • ERIKS:14510245
  • Manufacturer:4061792185845
Image 1
Image 2
Image 1
Image 2
Suitable for rough and intermediate grinding in all fields of metalworking including stainless steel, steel, cast iron, and sheet steel, Uniform grinding capacity, Cool grinding, Uniform grinding result, comfortable grinding with only low vibration, Most suitable for processing stainless steels, Maximum working speed 80 m/s, Tilted version: angle of attack 7-9°
Save to list

€2.65/ pieceexcl. VAT

€3.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO