METABO

METABO Drill/screwdriver BS 18 LTX BL I body In MetaLoc, zonder accu-packs en lader

  • ERIKS:13208861
  • Manufacturer:4007430297839
Image 1
Special features
Brushless drill driver with maximum performance for very heavy-duty applications
"Pulse" function can be activated to loosen stuck screws and to start drilling on smooth surfaces
Unique Metabo brushless motor for fast work processes and maximum efficiency when drilling and screwdriving
Precision stop: electronic torque clutch with increased precision for precise and delicate work
Drilling axle with hexagon socket for screwdriver bits enables user to work without a bit holder
Collar (Ø 43 mm) for a wide variety of applications
Integrated working lamp for illuminating the workplace
Robust die-cast aluminium gear housing for optimum heat dissipation and long service life
With practical belt hook and bit holder that can be locked on the left or right.
Battery packs with capacity display for monitoring state of charge.
Ultra-M technology: very high performance, environmentally-friendly charging and 3-year warranty on the battery pack.

Standard scope of delivery
Futuro Plus quick clamping drill chuck with metal sleeve
Auxiliary handle
MetaLoc case
MetaLoc case insert
Without battery pack, without charger

Technical characteristics
Battery pack voltage: 18 V
Max. torque, soft: 60 Nm
Angular momentum 65 Nm
Max. torque, hard: 120 Nm
Adjustable torque: 1 – 20 Nm
Drill Ø in steel: 13 mm
Drill Ø in soft wood: 65 mm
No-load speeds: 0 – 500/0 – 1,850 rpm
Chuck clamping width: 1.5 – 13 mm
Weight (including battery pack): 2 kg

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO