METABO

METABO Diamond cutting disc - SP - U, 115 x 22.23 mm (624306000)

  • ERIKS:14510622
  • Manufacturer:4007430171993
Image 1
Image 2
Image 1
Image 2
Universal diamond cutting disc with segmented edge for aggressive, fast cutting with high cutting performance and good tool life, Well suited for all construction/building materials such as concrete, exposed aggregate concrete, hard sandstone and clay tiles., Segment height 10 mm, Delivery in counter display when ordering 10 pieces (except for blister packaging)
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO