METABO

METABO Crosscut and Mitre saw KGS 254 M

  • ERIKS:12678175
  • Manufacturer:4007430247360
Image 1
Compact light weight, suitable also for one-handed transport
Sliding function for wide work pieces.
Easy transport thanks to ergonomically-designed handles and saw head lock
Robust die-cast aluminium design for highest demands
Effective dust extraction via integrated dust scoop.
Fast and precise setting of common angles using stop points
Laser for exact display of the cutting line (mains powered, no batteries required)
Infinitely extendable table width extension, removable to put long panels, slabs etc. underneath
Bright LED work light for illumination of the cutting line (mains powered, no batteries required)
High sliding rear fence profiles for safe sawing
Material clamp for secure fixing of the work piece from the top or front
Depth stop for easy creation of grooves
Saw head can be inclined to the left, with additional angle range for undercuts
All scales and operating elements are visible from the working position and can be operated intuitively
Easy saw blade change by means of spindle lock: No dismantling of the pendulum protective cover required

Scope of delivery
Carbide saw blade (48 teeth), 2 Table length extensions, Length guide, Material clamp, Tool for saw blade change, Cable winder, Chip collection bags
Save to list

€381.80/ pieceexcl. VAT

€461.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO