METABO

METABO Cordless tools in a set Combo Set 6.1 18V; Tool bag; SB 18 LTX Impuls + KH 18 LTX 24 + W 18 L 9-125 Quick + SSEP 18 LT + SSW 18 LTX 300 BL + ULA 14.4-18 LED (685211000)

  • ERIKS:14454467
  • Manufacturer:4061792224605
Image 1
Cordless hammer drill SB 18 LTX Impulse: Robust brushless cordless impact drill with maximum power for the toughest applications
Cordless impact wrench SSW 18 LT 300 BL: Compact cordless impact wrench with 1/2" male square and 300 Nm for versatile applications
Cordless combination hammer KH 18 LTX 24: combination hammer with 3 functions: hammer drilling, drilling and chiselling
Cordless angle grinder W 18 9-125 Quick: Robust angle grinder with powerful motor and slim design for universal applications
Cordless sabre saw SSEP 18 LT: Universal sabre saw with angled soft grip handle for high working comfort
Cordless portable lamp ULA 14.4-18 LED: Powerful LED portable lamp for uniform, bright illumination of the working area

Scope of delivery
Cordless hammer drill SB 18 LTX Impuls, cordless impact wrench SSW 18 LTX 300 BL, cordless angle grinder W 18 L 9-125 Quick, cordless combination hammer KH 18 LTX 24, cordless sabre saw SSEP 18 LT, cordless portable lamp ULA 14.4-18 LED, adapter 1/2" to 1/4", 4 LiPOWER battery packs (18 V/4.0 Ah) charger ASC 55, tool bag (large)
Save to list

€1,096.64/ pieceexcl. VAT

€1,326.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO