METABO

METABO Cordless tools in a set Combo Set 2.8.1 18V 18V; metaBOX 145 L; BS 18 + SSD 18 LT 200 BL (685193000)

  • ERIKS:14460787
  • Manufacturer:4061792210561
Image 1
Cordless impact driver SSD 18 LT 200 BL: Compact brushless cordless impact driver with 1/4" hexagon recess and 200 Nm
Cordless drill/screwdriver BS 18: light compact drill/screwdriver with extremely compact design for versatile use

Scope of delivery
Cordless drill/screwdriver BS 18, cordless impact driver SSD 18 LT 200 BL, 2 LiPOWER battery packs (18 V/2.0 Ah), charger SC 30, metaBOX 145 L
Save to list

€274.16/ pieceexcl. VAT

€331.73incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO