METABO

METABO Cordless tapper GB 18 LTX BL Q I 18V; metaBOX 145 L (602362840)

  • ERIKS:14221962
  • Manufacturer:4061792188204
Image 1
Image 2
Image 1
Image 2
High-grade, powerful drill for the most demanding applications with unique, patented thread-tapping function.
Quick and interruption-free cutting and cleaning of threads thanks to automatic change of direction of rotation
Quick-change tapping chuck for inserting taps with square and cylindrical shanks
Long service life and tool life of the tappers by virtue of intelligent torque monitoring
Metabo quick system: quick exchange of chucks, bit holders, angle adapters and more for flexible work
Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Precision Stop: electronic torque control with increased precision for accurate and intricate working
Overload protection: protects the motor from overheating
Electronic safety shutdown: no kickback if the drill bit stops unexpectedly - for high user safety
Handy belt hook and bit holder can be fixed either on the right or left side
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Quick-change tapping chuck M4-M6, Quick-change tapping chuck M8-M12, Side handle, Belt hook and bit case, metaBOX 145 L
Save to list

€367.08/ pieceexcl. VAT

€444.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO