METABO

METABO Cordless hammer drill SB 18 LTX Impuls 18V 2x4Ah LiPOWER; Charger ASC 55 (220-240 V / 50 - 60 Hz); metaBOX 145 L (602192500)

  • ERIKS:12507475
  • Manufacturer:4007430240972
Image 1
Robust cordless hammer drill with maximum power for very demanding applications
Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces
Robust, durable gear housing made from aluminium die-cast
Spindle with magnetic hexagon recess for screwdriver bits for working without chuck
Powerful Metabo 4-pole motor for fast drilling and screwdriving
High-performance impact mechanism for optimum drilling performance
Euro collar (Ø 43 mm) for versatile use
Integrated working light to illuminate the contact area
With handy belt hook and bit case which can be fixed either on the right or left side
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Futuro Plus keyless chuck with metal sleeve, Side handle, Belt hook and bit case, 2 LiPOWER Battery Packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 145 L
Save to list

€429.64/ pieceexcl. VAT

€519.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Max. torque
110 Nm
Drill chuck span
from 1.5 to 13 mm
Battery capacity
4 A·h
Nominal voltage
18 V
Weight including battery-pack
21 kg
Idle rotational speed
0 - 500 / 0 - 1700 rpm