METABO

METABO Cordless flat-head angle grinder WF 18 LTX 125 Quick 18V; metaBOX 165 L (601306840)

  • ERIKS:12706821
  • Manufacturer:4007430287182
Image 1
Image 2
Image 1
Image 2
Cordless angle grinder with extremely low gear head for working in acute angles down to 43°
Compact design for quick removal of welding slag, rust or paint in tight places e.g. frame constructions
Low-fatigue working even on weld seams in difficult to access places thanks to slim handle
Robust motor for long service life
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Battery pack can be swivelled for better working in hard to reach places
Detachable dust filter protects motor from coarse particles
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
5 Flap discs Flexiamant Super Convex (125mm; P60), Guard, Inner support flange, Quick-locking nut, Side handle, Dust Protection Filter, metaBOX 165 L, without battery pack, without charger
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 10/11/2026