METABO

METABO Cordless Angle Grinder WPB 18 LTX BL 125 Quick body in Metaloc excl. accu-packs en lader

  • ERIKS:12713070
  • Manufacturer:4007430286062
Image 1
Special features
Unique, encapsulated Metabo brushless motor with optimum dust protection for fast work processes and maximum efficiency.
Slim design for effortless working in a confined space or overhead.
Paddle switch with dead man's function: safe operation through ergonomically integrated switch with anti-slip texture.
Quick brake system with safety spindle for maximum user protection: stops the disc within 2 seconds after switch-off and prevents the nut from loosening when braking.
Metabo Quick for tool-free disc change with quick-action clamping nut.
Tool-free adjustable protection cap can be locked to prevent rotation.
Rotatable battery pack for better work in confined spaces.
Electronic safety shut-off reduces recoil in the event of a jammed disc – for a high level of user protection.
Overload protection protects the motor against overheating.
Electronic soft start
Restart protection prevents accidental starting of the machine after a power failure.
Removable dust filter provides protection for the motor from coarse particles.
Ultra-M technology: very high performance, environmentally-friendly charging and 3-year warranty on the battery pack.

Standard scope of delivery
Dust filter
MetaLoc case
Protection cap
Support flange
Quick-lock nut
Auxiliary handle
Without battery / charger

Technical characteristics
Battery pack voltage: 18 V
Grinding disc Ø: 125 mm
Idle rotational speed: 9,000rpm
Axle thread: M 14
Weight (including battery pack): 2.6kg

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Spare parts & accessories
Product Image

BOSCH Quick-locking nut M14

  • Eriks:23938211
  • Manufacturer:1 603 340 031

€25.93/ pieceexcl. VAT

€31.38incl. VAT

46 In stock - Estimated delivery date 13/11/2026