METABO

METABO Cordless angle grinder WPB 18 LT BL 11-125 Quick 18V 2x5.5Ah LiHD; Charger ASC 145; metaBOX 165 L; with brake, quick-locking nut (613059660)

  • ERIKS:14451323
  • Manufacturer:4061792206915
Image 1
Image 2
Image 1
Image 2
Brushless cordless angle grinder of the new generation: as powerful as a 1,100 Watt mains-powered tool thanks to 40% more power
Service-free Brushless motor with highest efficiency and maximum handiness
Paddle switch with dead man function: safe to operate due to an ergonomically integrated switch
Fast brake system for highest user safety: Disc stops within 1 second after switching off
M-Quick System for tool-free disc change at the touch of a button
Tool-free adjustable guard; twist-proof
Battery pack can be rotated in 90°steps for best ergonomics in any working position
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety
Restart protection: prevents unintentional start-up after battery pack change
Detachable dust protection filter protects motor from coarse particles
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle, Dust Protection Filter, 2 LiHD battery packs (18 V/5.5 Ah), Quick charger ASC 145 "AIR COOLED", metaBOX 165 L
Save to list

€495.88/ pieceexcl. VAT

€600.01incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO