METABO

METABO Cordless angle grinder W 18 L 9-125 Quick Set 18V 3x4Ah LiPOWER; Charger ASC 55; metaBOX 165 L; with quick-locking nut, with 3 Li-Power battery packs (18 V/4.0 Ah) (602249960)

  • ERIKS:14445131
  • Manufacturer:4061792225633
Image 1
Image 2
Image 1
Image 2
Robust angle grinder with powerful motor and slim design for universal applications
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Side handle, 3 LiPOWER Battery Packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 165 L
Save to list

€360.64/ pieceexcl. VAT

€436.37incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO