METABO

METABO Clear water submersible pump TP 7500 SI (220-240 V / 50 Hz); Cardboard box (0250750013)

  • ERIKS:23906911
  • Manufacturer:4003665401546
Image 1
For pumping empty, pumping dry and circulating clear water from containers, tanks, tanks or flooded cellars
For garden irrigation from water reservoirs
Low-intake level up to a residual water level of 2-3 mm
Overload protection: protects the motor from overheating
Integrated float switch for automatic mode
Integrated check valve and automatic bleed
Problem-free use in narrower shafts up to 25 x 25 cm
Universal port

Scope of delivery
Multi-adapter
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Supply voltage
1 x 230V AC
Frequency
50Hz